Shop All Medical Carts & Cabinets
Omnimed
TWIN NARCOTIC CABINET 15"H x 22"W x 4"D
Mfr # 181801
Zoro # G306431277
product price: $1,133.99
/ea
Free Shipping & Returns
$1,133.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omnimed
- MFR # 181801
- Zoro # G306431277
- UPC # 692041977672
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Constructed of durable, heavy duty stainless steel and meet schedule 2 drug storage requirements. They have strong piano hinged doors and a two door, dual locking system to ensure content security. The outside door has a triple bolt wafer lock which opens to a second door secured by a flat key lock with a heavy gauge locking cam. Three extra keys are included for each lock. The ambi top of the cabinet lifts so that the unit can be flipped to accommodate left or right outer door access. Its eight aluminum shelves are adjustable and increase storage capacity. Pre-drilled holes that are reinforced with stainless steel mounting discs ensure stable wall attachment. Warranted for 10 years with 1 year on the locks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVAC-CHAIR Stair Chair, 400 lb. Cap., Blue (600H)
- MABIS Aneroid Sphygmomanometer, Large Adult, Arm (09-149-016)
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- EMI First Rspnse Holstr Set, Blk, 5inLx3inH (688)
- OMNIMED Double Door Extra Wide Economy Narcotic Cabinet (15"H X 11"W X 8"D) (182150)
- OMNIMED Wall Mounted Patient & Employee Personal Storage Lockers (I-IV) (182180)
- OMNIMED Dbl Door SS Narcotic Cabinet (Horizontal Mount) (16"Wx 8"dX8"H) (181502)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- OMNIMED SS Recessed Pass-Thru Specimen Cabinet With Privacy Shield (3.50"-5"Wi (181785W784)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- TUHOME Oman Medicine Cabinet, Three Internal Shelves, Single Door, Two External Shelves, White (GLB6746)
- Omnimed Medical Carts & Cabinets