ER14505 3.6V 2.4Ah AA Lithium Battery Tabs Sensors Detectors
Mfr # ER14505/T
Zoro # G504180861
Key Features
- Voltage - Batteries 3.6
- Height 1.98
- Width 0.57
- Terminal Type - Batteries Flat Top w/ Tabs
- Diameter 0.57
Product Information
- Brand Omnicel
- MFR # ER14505/T
- Zoro # G504180861
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1.98 |
Width | 0.57 |
Diameter | 0.57 |
Standard Battery Size | AA |
Length | 1.98 |
Battery Size | AA |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Flat Top w/ Tabs |
Battery Chemistry | Li-SOCl2 |
Voltage | 3.6 |
Weight | 0.02 |
Battery Capacity | 2.4 |
Color | Yellow |
Description
OmniCel ER14505 3.6V 2.4Ah Size AA Lithium High Energy Battery with Tabs OmniCel ER14505 Battery is ideal for and widely used in wireless alarm systems, memory backup for computers, high tech dive computers, MP3 players, bar-code scanners and night vision equipment. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH UPS Battery for AGT LA640 Battery + 6V Charger (ML4-6CHRGR6471541121)
- ICOM External Speaker, Hands Free (SP35)
- RODANN ELECTRONICS Rodann Electronics TX2000A Outdoor Wireless Driveway Alarm - Transmitter up to 1000 ft. (TX2000A)
- ILC Replacement for HBC Af-fub03m Battery (AF-FUB03M BATTERY HBC)
- OMNICEL ER651625 3.6V 750mAh Prismatic Lithium Battery BL-7PN Utility Telematics (ER651625)
- OMNICEL ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup (ER123A)
- OMNICEL ER14505 3.6V 2.4Ah AA Lithium Battery w/ Axial Pins Sensors Detectors (ER14505/P)
- OMNICEL ER34615HD 3.6V 13Ah Sz D Lithium Standard Battery Backup (ER34615HD/S)
- OMNICEL CR9V-J 9V 1450mAh Battery Snap Connector Utility Telematics (CR9V-J)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- Omnicel Specialty Rechargeable Batteries