ER14250 3.6V 1/2AA Lithium High Energy Battery w/ Axial Pins AMR Backup
Mfr # ER14250/P
Zoro # G804180851
Key Features
- Voltage - Batteries 3.6
- Height 1
- Width 0.57
- Terminal Type - Batteries Axial Pins
- Weight 0.03
Product Information
- Brand Omnicel
- MFR # ER14250/P
- Zoro # G804180851
- Country of Origin China
- Category Specialty Rechargeable Batteries
Dimensions
Height | 1 |
Width | 0.57 |
Length | 1 |
Battery Size | 1/2AA |
Standard Battery Size | 1/2AA |
Diameter | 0.57 |
Details
Voltage - Batteries | 3.6 |
Terminal Type - Batteries | Axial Pins |
Weight | 0.03 |
Battery Capacity | 1200 |
Battery Chemistry | Li-SOCl2 |
Color | Yellow |
Voltage | 3.6 |
Description
OmniCel ER14250 3.6V 1/2AA Lithium High Energy Battery with Axial Pins OmniCel ER14250 Battery is ideal for wireless alarm systems such as the MCPIR-3000, memory backup for computers like the Apple Macintosh (Parameter Random Access Memory, Parameter RAM, or just PRAM), high tech Suunto dive computers, some Aladin Dive Computers, most ITI, Radionics, ADT Alarm Transmitters and DogWatch 3000 Invisible Fence Systems. Lithium Thionyl Chloride has the highest energy density of any practical Lithium battery chemistry, three times greater than Alkaline (Zinc Manganese Dioxide) batteries. It also has the widest operating temperature range of -55°C to + 85°C. Self discharge is low at less than 1% per annum at 20°C, giving an effective shelf life of 10 years.
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Tadiran Tl-5104/p (TL-5104/P TADIRAN)
- DURACELL Duracell Optimum AAA Alkaline Battery, 12 PK (OPT2400B12PRT)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- GPX Gpx Gpxpc332B Gpx Personal Cd Player (RA6126)
- OMNICEL CR9V-J 9V 1450mAh Battery Snap Connector Utility Telematics (CR9V-J)
- OMNICEL ER123A 3.0V Sz 2/3A Lithium Standard Terminal Battery Backup (ER123A)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Standard Lithium High Energy Battery (ER26500/S)
- OMNICEL ER34615HD 3.6V 13Ah Sz D Lithium Standard Battery Backup (ER34615HD/S)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- OMNICEL ER26500 3.6V 8.5Ah Sz C Lithium Battery w/ Tabs Tracking AMR (ER26500/T)
- ILC Replacement for Allen Bradley 1756-batm Battery (1756-BATM BATTERY ALLEN BRADLEY)
- Omnicel Specialty Rechargeable Batteries