Shop All Sealed Lead Acid Batteries
Omnicel
3.6, 3.8, Li-SOCl2 Chemistry
Mfr # ER18505/W
Zoro # G704180869
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 3.6
- Capacity 3.8
- Height 1.94
- Width 0.65
- Weight 0.05
Product Information
- Brand Omnicel
- MFR # ER18505/W
- Zoro # G704180869
- Country of Origin China
- Category Sealed Lead Acid Batteries
Dimensions
Height | 1.94 |
Width | 0.65 |
Length | 1.94 |
Battery Size | 18505 |
Details
Voltage | 3.6 |
Capacity | 3.8 |
Weight | 0.05 |
Terminal Type - Batteries | Wire Leads |
Amperage | 3.8 |
Chemistry | Li-SOCl2 |
Color | Yellow |
Description
Omnicel ER18505 3.6V 3.8Ah A Lithium High Energy Battery with Wire Leads
- •
- •
- •
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 12, 5, AGM Chemistry (EB1250F1)
- AIPHONE Relay, Aiphone Products (RY-ES)
- TEST PRODUCTS INTL HDMI Male to HDMI Male, Black, 2 M Long (CT001148)
- VERBATIM DRIVE, USB, PNSTRIPE, 32GB, 10 PK (VER70062)
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Battery w/ Wire Leads RFID Beacons AMR (ER34615/W)
- MIGHTY MAX BATTERY YTX7A-BS Battery Replacement for Go-Kart GS-Ztong Yee GTX-7A-BS (YTX7A-BS60)
- MIGHTY MAX BATTERY 12V 15AH F2 Replacement Battery for SigmasTek SP12-12HR (ML15-1237782)
- BATTERY CLERK AJC® EnerSys NP18-12BFR 12V 18Ah Sealed Lead Acid Battery (ENERSYS-NP18-12BFR)
- MIGHTY MAX BATTERY 6v 4000 mAh UPS Battery for Eagle Picher CF6V4.5 (ML4-691820)
- MIGHTY MAX BATTERY YTX20L-BS GEL Battery Replacement for Jet Ski Snowmobile 4010466 (YTX20L-BSGEL349)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH GEL Battery Replaces MBTX12U, HTX12-BS, ETX12-BS (YTX12-BSGEL259)
- Omnicel Sealed Lead Acid Batteries