Shop All Dummy Entry Handlesets
Omnia
Urban Stainless 43 Lever Single Dmy Interior Handleset Satin SS
Mfr # URBAN.SDI043.32D
Zoro # G2145079
product price: $86.49
/ea
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Location Type Interior
- Finish Stainless
- Cylinder Core Type Single
- Function Single Dummy
Product Information
- Brand Omnia
- MFR # URBAN.SDI043.32D
- Zoro # G2145079
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | Urban Stainless 43 Lever Single Dmy Inte |
Location Type | Interior |
Finish | Stainless |
Cylinder Core Type | Single |
Function | Single Dummy |
Description
Item Urban Stainless 43 Lever Single Dmy Inte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Master Keyed, 4TYH5 Key, For Material Thickness 7/8 in (C8053-MKKD-3)
- MIDWEST FASTENER 4"Satin Brass Hinge Pins for National 5PK (69905)
- RANDALL 1 3/4In. HAMMERED SEAM BINDER (6 FT A-64-H)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- KWIKSET Dummy San Clemente Exterior Handleset Ve (819SCELIP-11P)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset Polished Chrome (TN500 26)
- Omnia Entry Door Handlesets