Shop All Passage Door Handles
Omnia
Traditional Rose Pass LVR 2-3/8" BS Full Lip ORB 930
Mfr # 930TD/238F.PA10B
Zoro # G0796094
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Style Traditional
- Finish Oil Rubbed Bronze
- Strike Type Full Lip
Product Information
- Brand Omnia
- MFR # 930TD/238F.PA10B
- Zoro # G0796094
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/8 in |
Style | Traditional |
Finish | Oil Rubbed Bronze |
Item | Traditional Rose Pass LVR,2-3/8",BS Full |
Strike Type | Full Lip |
Description
Item Traditional Rose Pass LVR,2-3/8 In.,BS Full
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 337 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A337X25)
- TRANS ATLANTIC CO. 4 in. x 16 in. Aluminum Push Plate (GH-PP54-AL)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Door Bright Chrome 368 (368/00.PA2)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 943 (943/00F.PA15)
- OMNIA Stainless 12 Lever Pass, 2-3/8", BS Full L (12/00F.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Doors Satin Nickel 890 (890/00.PA15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 FLA 620)
- Omnia Door Lever Locksets