Shop All Passage Door Handles
Omnia
Traditional Rose Pass Lever 2-3/8" BS Full Lip Strike Satin Nickel 925
Mfr # 925TD/238F.PA15
Zoro # G0795227
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/8 in
- Style Traditional
- Finish Satin Nickel
- Strike Type Full Lip Strike
Product Information
- Brand Omnia
- MFR # 925TD/238F.PA15
- Zoro # G0795227
- Country of Origin Italy
- Category Passage Door Handles
Details
Backset | 2-3/8 in |
Style | Traditional |
Finish | Satin Nickel |
Item | Traditional Rose Pass Lever,2-3/8",BS Fu |
Strike Type | Full Lip Strike |
Description
Item Traditional Rose Pass Lever,2-3/8 In.,BS Fu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT PRODUCTS Panel Clips, Zinc Plated (V832CS)
- SARGENT Manual Hydraulic Sargent 351 Door Closer Heavy Duty Interior and Exterior, Aluminum (351-UH TB EN)
- KARP Exterior Access Door, MX Keyed Latch Prime 30 x 30 (MXP3030CLK)
- CAMPBELL CHAIN & FITTINGS Chain Hobby #36 Chrm164' (0713627)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- OMNIA Lever Modern Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 912 (912MD/238T.PA10B)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Door Bright Chrome 368 (368/00.PA2)
- KWIKSET Single Cylinder Interior Lisbon Trim w/S (971LSLSQT-26)
- Omnia Passage Door Handles