Shop All Keyed Entry Door Handles
Omnia
Stnls LVR 12000 Plate 5-1/2" CTC 238BS SGL CYL DB Lock Satin SS 12
Mfr # D12012A55.38.32D
Zoro # G0790318
product price: $286.99
/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Tubular
- Keyway Type Lockset
- Finish Satin
- Includes Deadbolt
- Function Single Cylinder
Product Information
- Brand Omnia
- MFR # D12012A55.38.32D
- Zoro # G0790318
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Style | Tubular |
Keyway Type | Lockset |
Item | Stnls LVR 12000 Plate,5-1/2",CTC 238BS S |
Finish | Satin |
Includes | Deadbolt |
Function | Single Cylinder |
Product Type | Lock |
Description
Item Stnls LVR 12000 Plate,5-1/2 In.,CTC 238BS S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (2668pri1501CLETRH10B4916)
- DELANEY HARDWARE DOOR SAVER 3 HINGE PIN DOOR STOP US15 (402434)
- ADAMS RITE Elec. Strike, 24VAC, Standard-Duty, Fail Safe/Secure (7140-540-628-00)
- HAGER COMPANIES Hager Full Mortise, Five Knuckle, Plain Bearing Hinge 1279 4.5" x 4" US26D (127900045004026D)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Grade 1 Institutional Lock, Rhodes Tactile Lever, SFIC Prep Less Core, Satin Chrome Fnsh, Non-Handed (ND82BD 8RO 626)
- KWIKSET Entry Lockset SmartKey Halifax Satin Nickel ANSI/BHMA Grade 2 KW1 1-3/4 Satin Nickel (97402-812)
- SCHLAGE Cylindrical Lock, ALX80P BRW 626 (ALX80P BRW 626)
- SCHLAGE Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Less Core, Sa (ALX70J ATH 619)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT115PHL626234ASASFL)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- Omnia Door Lever Locksets