Shop All Door Pulls
Omnia
Square Hinge Bright Brass 3-1/2"x3-1/2"
Mfr # 985/35.3
Zoro # G0748327
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
Product Information
- Brand Omnia
- MFR # 985/35.3
- Zoro # G0748327
- Country of Origin Italy
- Category Door Pulls
Details
Finish | Bright Brass |
Item | Square Hinge,Bright Brass,3-1/2"x3-1/2" |
Description
Square Hinge,Bright Brass,3-1/2 In.x3-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 317, EPDM, 0.21 In., PK50 (U38869.018.0093)
- ILCO Ilco: Key Blanks, 1605 SEARS CRAFTSMAN TOOL BOX (ILCO-1605)
- PRIME-LINE Adams Right, Stainless Steel, Round Faceplate, Patio Door, Mortise (E 2121)
- STERLING SEAL & SUPPLY 209 Viton / FKM O-ring 90A Shore Black, -1000 Pack (ORVT90.209X1000)
- OMNIA Square Ball Bearing Hinge Button Tips Satin Chrome 4-1/2"x4-1/2" (985BB/45BTN.26D)
- DON-JO 15-605 6 in. Polished Brass CTC Door Pull (15 605)
- SURE-LOC HARDWARE Sure-Loc Hardware 48 Round Long Door Pull, Single-Sided, Flat Black (PL-1RD48 FBL)
- BRASS ACCENTS Colonial Revival Pull, 6-1/2" (C02-P5700-605)
- DON-JO Don-Jo: Wire Pull 62 (DNJ-62-626)
- NATIONAL HARDWARE UTILITY PULL 6-1/2""BLK (N116-699)
- GREAT NECK Handles 1/2 Dr 18 Pull (BB18)
- Omnia Door Accessories