Shop All Deadbolt Locks
Omnia
Single Cylinder Mortise Deadlock Shaded Bronze
Mfr # 041/N.SB
Zoro # G0761417
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bronze
- Strike Type Mortise
- Function Deadlock
Product Information
- Brand Omnia
- MFR # 041/N.SB
- Zoro # G0761417
- Country of Origin Italy
- Category Deadbolt Locks
Details
Finish | Bronze |
Item | Single Cylinder Mortise DeadLock,Shaded |
Strike Type | Mortise |
Function | Deadlock |
Description
Item Single Cylinder Mortise DeadLock,Shaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Bright Brass Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 605 CAM RH)
- SPEC Compression Spring Metric, PK10 (D21580)
- MARLBORO 1-1/2" W x 60" H Aluminum Continuous Hinge (4PNW9)
- SECURITRON Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (UNL-24)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- SCHLAGE COMMERCIAL Schlage Commercial B561P613 Grade 2 Cylinder Blank Plate Deadbolt C Keyway 12287 Latch 10094 Strike (B561P613)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- MEDECO MEDECO:Residential BiLevel CAPTIVE Deadbolt - 2-3/8" - Satin Nickel (11JR533-19-DLT)
- Omnia Deadbolt Locks and Deadlatches