Shop All Deadbolt Locks
Omnia
Single Cylinder Mortise Deadlock Satin Nickel
Mfr # 041/N.15
Zoro # G0761469
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Strike Type Mortise
- Function Deadlock
Product Information
- Brand Omnia
- MFR # 041/N.15
- Zoro # G0761469
- Country of Origin Italy
- Category Deadbolt Locks
Details
Finish | Satin Nickel |
Item | Single Cylinder Mortise DeadLock,Satin |
Strike Type | Mortise |
Function | Deadlock |
Description
Item Single Cylinder Mortise DeadLock,Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- USA INDUSTRIALS Cam and Groove Gasket, 2"PK5 (ZUSA-CAM-HMD-2)
- KWIKSET Clear Pack Prescott Passage Handleset, Tustin Lever Trim, No Deadbolt, RCAL Latch, Satin Nickel Finish (CP815PTHXTNL-15)
- STERLING SEAL & SUPPLY 023 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD023X250)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- BALDWIN RESERVE Baldwin Reserve DCTSD150 Double Cylinder (DC.TSD.150)
- SCHLAGE Grade 2, Door Bolt, Keyless, US26D, Rectangle Stk (B580 626)
- DEFENDER SECURITY Brass Double Cylinder Single Rim Deadlock, Jimmy-Resistant (U 9972)
- SCHLAGE Deadbolt, Heavy-Duty, Satin Chrome (B660P 626)
- Omnia Door Locks and Deadbolts