Shop All Deadbolt Locks
Omnia
Single Cylinder Mortise Deadlock Bright Brass
Mfr # 041/N.3
Zoro # G0761399
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Strike Type Mortise
- Function Deadlock
Product Information
- Brand Omnia
- MFR # 041/N.3
- Zoro # G0761399
- Country of Origin Italy
- Category Deadbolt Locks
Details
Finish | Bright Brass |
Item | Single Cylinder Mortise DeadLock,Bright |
Strike Type | Mortise |
Function | Deadlock |
Description
Item Single Cylinder Mortise DeadLock,Bright
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 5.5 ft. - Black (03-100-WEB)
- EMTEK Oil Rubbed Bronze Deadbolt 8468US10B (8468US10B)
- MASTER LOCK Adjustable Cable Lockout, 6ft (1.8m) Cable (S806)
- MIDWEST FASTENER 3/8" x 3/4" x 1/2" Black Rubber Grommets 1 12PK (64376)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- MASTER LOCK Deadbolt, Satin Nickel, Single Cylinder (DS0615KAS)
- ASSA ABLOY 7000 Series Deadbolt Part 2-3/8” Bolt, Drive-In Only (ASS-900701)
- ADAMS RITE MS HOOKBOLT 1-1/8 BS 628 1-1/8 Inch Backset Radius Faceplate Strike Not Included Aluminum (ADR-MS1851S-350-628)
- PRIME-LINE Single Cylinder Deadbolt Brass Slam Lock with Flat and Angle Strikes Single Pack (SE 14326)
- Omnia Deadbolt Locks