Shop All Keyed Entry Door Knobs
Omnia
RH Single CYL 234BS Mortise Lock 432 Knob 11000 Plate Bright Chrome
Mfr # 11432A00R2
Zoro # G0565207
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Knob
- Features Right Hand
- Cylinder Core Type Single
- Function Single Cylinder
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 11432A00R2
- Zoro # G0565207
- Country of Origin Italy
- Category Keyed Entry Door Knobs
Details
Item | RH Single CYL,234BS Mortise Lock,432 Kno |
Style | Knob |
Features | Right Hand |
Cylinder Core Type | Single |
Finish | Bright Chrome |
Function | Single Cylinder |
Product Type | Plate |
Description
Item RH Single CYL,234BS Mortise Lock,432 Kno
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Furniture Tipover Prevention Anti-Tip Kit for Dressers, Curios, Cabinets - Rated 400 lbs in Stud (TK400L)
- STRYBUC One Way Screw Remover (59-16)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Black (03-165)
- NATIONAL GUARD Nylon Brush, DKB, 48 (601DKB-48)
- SCHLAGE Grade 2 Classroom Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Chrome Finish (A70LD ORB 626)
- KWIKSET Combo Keyed ENTR Tylo Knob SGL CYL DBOLT (96900-338)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F51A PLY 622)
- MASTER LOCK Knob Lockset, Ball Style, Satin Nickel (BA0115KA4S)
- MASTER LOCK Knob Lockset, Tulip Style, Satin Nickel (TU0115KA)
- PREMIER LOCK Entry Door Knob Combo Lock Set with Deadbolt, Stainless Steel (ED03)
- MASTER LOCK Knob Lockset, Biscuit Style, Antique Brass (BC0105KA)
- Omnia Door Knob Locksets