Shop All Keyed Entry Handlesets
Omnia
RH Priv 2-1/2" Backset Mortise Lock 432 Knob 11000 Plate Bright Brass
Mfr # 11432L0025R1
Zoro # G0561725
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Style Knob
- Backset Mortise Lock
- Features Right Hand
- Function Privacy
Product Information
- Brand Omnia
- MFR # 11432L0025R1
- Zoro # G0561725
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | RH Priv 2-1/2",Backset Mortise Lock,432 |
Finish | Bright Brass |
Style | Knob |
Backset | Mortise Lock |
Features | Right Hand |
Function | Privacy |
Product Type | Plate |
Description
Item RH Priv 2-1/2 In.,Backset Mortise Lock,432
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Dual Options 2-3/8" Spring Latch for Interconnected Antique Brass (14652XA-SL)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (5000W)
- ABUS Granit High Security Padlock, Keyed Alike, Standard Shackle, Hardened Steel Shackle (99024)
- MSI Carrara Georama Nero SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0233-SAM)
- KWIKSET Kwikset: Prescott Handleset Venetian Bronze Finish (KWS-818PTHXTNL-11P-SMT-CP)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- BALDWIN ESTATE Single Cylinder Entry Handlesets Antique Brass (85345.050.2RH)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- Omnia Door Locks and Deadbolts