Shop All Keyed Entry Door Handles
Omnia
RH 570 Lever 24000 Plate Double CYL 234BS Mortise Lock Shaded Bronze
Mfr # 24570AC00R4
Zoro # G0658648
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Double Cylinder
- Cylinder Double
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 24570AC00R4
- Zoro # G0658648
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH 570 Lever 24000 Plate Double CYL 234B |
Finish | Bronze |
Features | Right Hand |
Function | Double Cylinder |
Cylinder | Double |
Product Type | Plate |
Description
Item RH 570 Lever 24000 Plate Double CYL 234B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4"W x 14"D x 14"H Merced Rough Sawn Knee Brace, Western Red Cedar (BRC04X14X14MRC00RWR)
- FASADE Fasade 18in x 24in Traditional 1 Copper Fantasy Backsplash Panel 5pk (PB5011)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- ALARM LOCK Proximity Reader and Enroller for Use with Trilogy Proximity Locks (AL-PRE)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- KWIKSET Kwikset: Ladera Entry Single Cylinder Door Lever Set / Rond Rose / Venetian Bronze (KWS-405LRL-RDT-11P-CP-K6-V1)
- TRANS ATLANTIC CO. Heavy-Duty Brushed Chrome Grade 1 Commercial Cylindrical Entry Door Lever/Handle with Lock (DL-LHV53-US26D)
- CORBIN RUSSWIN Apartment or Dormitory Mortise Lockbody Only, Satin Chrome (ML2067 LL 626)
- KWIKSET Kingston Light Commercial Vestibule Door (756KNL-26DS)
- SCHLAGE Lever Lockset, Mechanical, Classroom, Grd.1 (ND70BD SPA 626)
- ARROW Apartment, Front Door Mortise Lock, X Lever, H Escutcheon, Satin Chrome (BM11 XH 26D)
- Omnia Door Locks and Deadbolts