Shop All Keyed Entry Door Handles
Omnia
RH 368 LVR 12000 Plate SGL CYL 212BS Mort Bright Chrome
Mfr # 12368A0025R2
Zoro # G0649706
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Right Hand
- Function Single Cylinder
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 12368A0025R2
- Zoro # G0649706
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Item | RH 368 LVR 12000 Plate SGL CYL 212BS Mor |
Features | Right Hand |
Finish | Bright Chrome |
Function | Single Cylinder |
Product Type | Plate |
Description
Item RH 368 LVR 12000 Plate SGL CYL 212BS Mor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 5/8 in (C8054-C420A-14A)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4" (994CH)
- LLB LLB: LockMonkey: Basic Curved Shims (MK320) (LOCK MONKEY), PK 30 (MNK-MK320)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Entry Lever, Satin Brass (BS107-SQ SB)
- CORBIN RUSSWIN Standard Key in Lever Cylinder with 6 Pin L4 Keyway for 3300; 3500; 3600; and 3800 Locks Satin Chrom (CR2000033626L4)
- PREMIER LOCK Decorative Entry Door Lever Lock Set, Polished Brass (LEV05X)
- MARKS USA Lever Lockset, Mechanical, Storeroom, Grd.1 (195RF/26D)
- KENAURD Kenaurd:Mortise Lockset Silver (w/ Lever) - SC1-LH (KMLWL01-SS-SC1-LH)
- YALE Lever Lockset, Mechanical, Storeroom (AU5305LN x 626)
- Omnia Door Lever Locksets