Shop All Dummy Entry Handlesets
Omnia
RH 36 Lever 4000 Plate Single Dmy Mortise Lock Bright Brass
Mfr # 4036SD00R1
Zoro # G2372560
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Brass
- Cylinder Core Type Single
- Features Right Hand
- Function Single Dummy
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 4036SD00R1
- Zoro # G2372560
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | RH 36 Lever 4000 Plate Single Dmy Mortis |
Finish | Bright Brass |
Cylinder Core Type | Single |
Features | Right Hand |
Function | Single Dummy |
Product Type | Plate |
Description
Item RH 36 Lever 4000 Plate Single Dmy Mortis
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, PresCore Glacier 12 in. x 24 in. 2mm 12MIL Glue Down Luxury Vinyl Tiles (36 sq.ft per case), 18PK (PC-1121)
- PRIMELINE TOOLS Screen Frame Corner, 7/16 in. x 3/4 in., Gray Plastic (100 Pack) (MP7724)
- NATIONAL GUARD Saddle Threshold, 36in.L, Fluted, 10in.W (430EDKB-36)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Door Roller Assembly, for Viking Single Pack (D 1729)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6976.190.RFD)
- WESLOCK Eleganti Interior Dummy Handleset Trim Antique Brass (02104--EA0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset with Basel Lever, Satin Nickel (TN500 15)
- WESLOCK Right Hand New Haven Half Dummy Lock Matte Black Finish (R0205X2--0020)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- Omnia Door Locks and Deadbolts