Shop All Door Latch Bolts
Omnia
Privacy Bolt Oil Rubbed Bronze 2-3/4"
Mfr # 065/234.10B
Zoro # G0639459
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Function Privacy
- Catch/Latch Finish Brown Lacquer
Product Information
- Brand Omnia
- MFR # 065/234.10B
- Zoro # G0639459
- Country of Origin Italy
- Category Door Latch Bolts
Details
Finish | Oil Rubbed Bronze |
Function | Privacy |
Catch/Latch Finish | Brown Lacquer |
Item | Privacy Bolt Oil Rubbed Bronze 2-3/4" |
Description
Privacy Bolt Oil Rubbed Bronze 2-3/4 In., Catch/Latch Finish Brown Lacquer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 619)
- ZORO SELECT Door Latch, 3" L x 1/2" H (14-51)
- JEFFREY ALEXANDER 114 Diameter Satin Bronze Richard Cabinet Knob (171SBZ)
- MSI Aura Gold 075 Thick X 075 Wide X 78 Length Quarter Round Molding (ZOR-LVT-T-0369)
- OMNIA Lever Privacy Latch Satin Nickel 2-3/4" (106LPR34.15)
- DELTANA Barrel Bolt Black 3" (3BBU19)
- MIDWEST FASTENER 3" Zinc Plated Steel Barrel Bolts 3PK (37282)
- PRIME-LINE 4 in. Surface Bolt, Classic Bronze Finish Single Pack (U 10307)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Bright Chrome 4" (4SBCS26)
- PROSOURCE Barrel Bolt Lockable 4In Zinc (BH-103-PS)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Bright Brass 42" (FPG423)
- Omnia Door Locks and Deadbolts