Shop All Dummy Entry Handlesets
Omnia
LVR 12000 Plate 5-1/2" CTC RH Dmy Pair Deadbolt Tubular Lock BB 36
Mfr # D12036PD55R1
Zoro # G2381310
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Bright Brass
- Style Tubular
- Includes Deadbolt
- Features Right Hand
Product Information
- Brand Omnia
- MFR # D12036PD55R1
- Zoro # G2381310
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 12000 Plate 5-1/2" CTC RH Dmy Pair D |
Keyway Type | Lockset |
Finish | Bright Brass |
Style | Tubular |
Includes | Deadbolt |
Features | Right Hand |
Function | Dummy Pair |
Product Type | Plate |
Description
Item LVR 12000 Plate 5-1/2 In. CTC RH Dmy Pair D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compress Spring, 5/8x0.032 In, PK5 (1NCH5)
- PAWLING Corner Guard, Textured, Champagne, 3/4"W X 96"H (CGU-34-8-313)
- ZORO SELECT Work Holding Magnet, 250 lb. Pull (3DYD4)
- WRS 24" Caldwell Series 50 3/8" Spiral Tube for Tilt Windows-Red Tip (01-5024R)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Satin Brass (TN500 SB)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- DELANEY CONTEMPORARY Capri Polished Chrome Dummy Handleset, Polished Chrome (240822)
- BALDWIN RESERVE Baldwin Reserve FDNAPXCURLTRR112 Full Du (FD.NAPXCUR.L.TRR.112)
- BALDWIN ESTATE Full Dummy Handlesets Satin Black (6552.190.FD)
- Omnia Dummy Entry Handlesets