Shop All Dummy Entry Handlesets
Omnia
LVR 12000 Plate 5-1/2" CTC LH SGL Dmy Deadbolt Tubular Lock BB 36
Mfr # D12036SD55L1
Zoro # G2381362
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Bright Brass
- Style Tubular
- Includes Deadbolt
- Features Left Hand
Product Information
- Brand Omnia
- MFR # D12036SD55L1
- Zoro # G2381362
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 12000 Plate 5-1/2" CTC LH SGL Dmy De |
Keyway Type | Lockset |
Finish | Bright Brass |
Style | Tubular |
Includes | Deadbolt |
Features | Left Hand |
Function | Single Dummy |
Product Type | Plate |
Description
Item LVR 12000 Plate 5-1/2 In. CTC LH SGL Dmy De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 2in Base (BNYLB23)
- BALDWIN RESERVE Baldwin Reserve PVCONCSR260 Privacy Cont (PV.CON.CSR.260)
- LAB Universal ICore Rekeying Kit A2 System (LAB-BFK108)
- ELMDOR Fire Rated Ceiling Access Door, 16x16, Prime Coat W/ Dual Purpose Lock (FRC16X16PC-DUL)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (85355.112.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset, with ______ Thumb Turn, Satin Nickel (SH500 15)
- KWIKSET Arlington Dummy Exterior Handleset w/New (802ANLIP-11P)
- KWIKSET Arlington Exterior Single Cylinder Handleset Trim (800AN-15-SMT-RCAL-RCS-LIP)
- Omnia Dummy Entry Handlesets