Shop All Dummy Entry Handlesets
Omnia
LVR 11000 Plate 5-1/2" CTC LH Dmy Pair Deadbolt Tubular Lock BB 904
Mfr # D11904PD55L1
Zoro # G2381283
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Lockset
- Finish Bright Brass
- Style Tubular
- Includes Deadbolt
- Features Left Hand
Product Information
- Brand Omnia
- MFR # D11904PD55L1
- Zoro # G2381283
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | LVR 11000 Plate 5-1/2" CTC LH Dmy Pair D |
Keyway Type | Lockset |
Finish | Bright Brass |
Style | Tubular |
Includes | Deadbolt |
Features | Left Hand |
Function | Dummy Pair |
Product Type | Plate |
Description
Item LVR 11000 Plate 5-1/2 In. CTC LH Dmy Pair D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1011D1-RU46 RUSS(A11D1 A57-1D (ILCO-A1011D1-RU46)
- MASTER MAGNETICS Master Magnetics Ceramic Clip-It Magnet RB50NPC with Attached Black Clip 35 Lbs. Pull Chrome Plating (RB50NPC)
- COMPONENT HARDWARE S/S Clad Thermoplastic Adjustable Hex Fo (A10-1000)
- EKENA MILLWORK 37" Bottom Width x 39 1/2" Top Width x 3 7/8"H x 1/4"P Stockport Crosshead (CRH04X37ST)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (6952.003.LFD)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Dummy Handleset, Flat Black (TN500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Oil Rubbed Bronze (85337.102.LFD)
- BALDWIN ESTATE Full Dummy Handlesets Venetian Bronze (M514.112.LFD)
- KWIKSET Tavaris Dummy Exterior Handleset Bright (802TVHLIP-26)
- KWIKSET Dummy San Clemente Exterior Handleset Ir (819SCELIP-514)
- Omnia Door Locks and Deadbolts