Shop All Keyed Entry Handlesets
Omnia
LH Pass 2-1/2" Backset Mortise Lock 442 Knob 11000 Plate Satin Chrome
Mfr # 11442N0025L3
Zoro # G0508017
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Knob
- Features Left Hand
- Function Passage
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 11442N0025L3
- Zoro # G0508017
- Country of Origin Italy
- Category Keyed Entry Handlesets
Details
Item | LH Pass 2-1/2" Backset Mortise Lock 442 |
Finish | Satin Chrome |
Style | Knob |
Features | Left Hand |
Function | Passage |
Product Type | Plate |
Description
Item LH Pass 2-1/2 In. Backset Mortise Lock 442
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Gate Lock w/ Bracket, 32D, DPS, MBS, 12/24 VDC, 1200lb (1576-ZB)
- KABA ILCO Key Blank, Brass, 1676-BAU3, PK10 (1676-BAU3)
- PASS & SEYMOUR 20A Blk/Wht Lock Plug (L520PCCV3)
- REV-A-SHELF Rev-A-Shelf - Double 50 Qt Bottom Mount Trash Can Pulloutwith BLUMOTION Soft-Close Slides, Silver (4WCSC-2150DM-2)
- KWIKSET Kwikset: Amador Entry Door Exterior Handle / Polished Chrome (KWS-898AMD-26)
- COPPER CREEK Heritage Handleset, Ball Knob Interior Trim, Polished Stainless (HZ2610XBK-PS)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR112 Single (SC.NAPXFED.R.TSR.112)
- EMTEK French Antique Brass Handleset 4415NWUS7 (4415NWUS7)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85315.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85337.102.RENT)
- Omnia Door Locks and Deadbolts