Shop All Keyed Entry Door Handles
Omnia
LH 762 Lever 12000 Plate Storeroom 234BS Mortise Lock Satin Chrome
Mfr # 12762EW00L3
Zoro # G0494184
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Features Left Hand
- Product Type Plate
Product Information
- Brand Omnia
- MFR # 12762EW00L3
- Zoro # G0494184
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | LH 762 Lever 12000 Plate Storeroom 234BS |
Features | Left Hand |
Finish | Satin Chrome |
Product Type | Plate |
Description
Item LH 762 Lever 12000 Plate Storeroom 234BS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Magnet, 18-1/2 x7-1/4 In, Ceramic, SS (10E729)
- DETEX Rim Exit Device with Alarm, Black Paint (V40 EB CD 711 99 36)
- CECO Flush Steel Door, 84 in H, 32 in W, 1 3/4 in Thick, 16-gauge, Type: 3 (CHMD x FL28 70 x CYL-ST-16ga)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 10 Ft (1359)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- KWIKSET Balboa ENTR Door Lock SmartKey New Chass (405BL-26S)
- SCHLAGE Cylindrical Lock, ALX50L SAT 626 (ALX50L SAT 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Class, Mech. (MR148BJEW630RHSCC)
- DELTANA Interconnected Lock Gr2, Entry With Claredon Lever Satin Chrome (CL300ILC-26D)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Mortise Lock L017203A613 (L017203A613)
- DELTANA Commercial Store Room Standard Gr2, Clarendon With Cyl Satin Chrome (CL504EVC-26D)
- Omnia Door Lever Locksets