Shop All Passage Door Handles
Omnia
Lever Lockset, 12 Design/Square Rose
Mfr # 12S/00.PA32D
Zoro # G7690299
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Electrical/Mechanical Mechanical
- For Use With Interior Doors
- Includes Mounting hardware
- Key Type Not Keyed
Product Information
- Brand Omnia
- MFR # 12S/00.PA32D
- Zoro # G7690299
- Country of Origin Italy
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style 12 Design/Square Rose, Lockset Finish Satin Stainless Steel, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, For Use With Interior Doors, Handle Material Stainless Steel, Includes Mounting Hardware, Item Lever Lockset, Key Material Nickel Silver, Location Type Residential, Lockset Performance Strength Medium Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Master Lock No 5425D LightUp Dial Wall Mount Lock Box SetYourOwn Combination (5425D)
- ZORO SELECT Brown Viton O-Ring, Dash 266, PK2 (ZUSAVB75266)
- FROST KING DOOR SWEEP 2-1/8""W 36""L (A79/36H)
- STANLEY Full Surface Utility Hinge, 4 x 4, Plain (850 4X4 FS EXTRA HVY DOOR HINGE PS STL)
- OMNIA Stainless 12 Lever Pass 2-3/4" BS T 1-3/8" Door Satin Stainless Steel (12/00A.PA32D)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Chrome 943 (943/00F.PA3)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/8" Doors Satin Nickel 905 (905/00F.PA15)
- OMNIA Lever Pass 2-3/8" BS Full Lip 1-3/4" Doors Oil Rubbed Bronze 943 (943/00BF.PA10B)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Doors Satin Nickel 890 (890/00.PA15)
- OMNIA Lever Passage 2-3/8" Backset, T Strike, 1-3/8" Door Bright Chrome 368 (368/00.PA2)
- MASTER LOCK Lever Lockset, Mechanical, SLC Angled (SLCHPG26D)
- Omnia Passage Door Handles