Shop All Dummy Entry Handlesets
Omnia
Lever and 2000 Square Rose Single Dmy Mortise Lockset Satin Nickel 368
Mfr # 2368SSD00.15
Zoro # G2376322
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Cylinder Core Type Single
- Function Single Dummy
Product Information
- Brand Omnia
- MFR # 2368SSD00.15
- Zoro # G2376322
- Country of Origin Italy
- Category Dummy Entry Handlesets
Details
Item | Lever and 2000 Square Rose Single Dmy Mo |
Finish | Satin Nickel |
Cylinder Core Type | Single |
Function | Single Dummy |
Description
Item Lever and 2000 Square Rose Single Dmy Mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Grey Nordic Slab Style Kitchen Cabinet Island Side Panel (30 in W x 0.75 in D x 36 in H) (SA-ISLAND SIDE PANEL-GN)
- ANDOVA TILES Stylish- Suave3/4 in. Straight Edge Porcelain Honeycomb Hexagon Wall & Floor Tile (Andova Tiles)
- SPEC Compression Spring Metric, PK10 (D21450)
- EMTEK French Antique Brass Deadbolt 8468US7 (8468US7)
- WESLOCK Leighton Dummy Handleset with Philtower Lever Trim Matte Black Finish (02875-2720020)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Dummy Handleset with ______Thumb Turn, Flat Black (SH500 FBL)
- BALDWIN ESTATE Full Dummy Handlesets Lifetime Brass (85345.003.2LFD)
- WESLOCK Xanthis Dummy Handleset with Philtower Lever Trim Matte Black Finish (02895-2720020)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Dummy Handleset, Satin Brass (VL500 SB)
- Omnia Dummy Entry Handlesets