Shop All Door Bolt Locks
Omnia
Extended Lip ASA Mortise Strike Satin Chrome 1-1/2"
Mfr # 015/A-EL.26D
Zoro # G0232996
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Strike Type Mortise
Product Information
- Brand Omnia
- MFR # 015/A-EL.26D
- Zoro # G0232996
- Country of Origin Italy
- Category Door Bolt Locks
Details
Item | Extended Lip Asa Mortise Strike Satin Ch |
Finish | Satin Chrome |
Strike Type | Mortise |
Description
Extended Lip Asa Mortise Strike Satin Ch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETEX Exit Control Hardware, Cylinder Mortise (ECL-230D BLACK)
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090W-017)
- AMERICAN BUILT PRO Access Panel , 14 in x 26 in White TwoPiece Plastic (AP 1426 P1)
- NATIONAL V244 Satin Nickel Magnetic Rigid Door Stop (N328195)
- OMNIA Cremone Bolt Set Bright Brass (432CR.1)
- BALDWIN Estate Bright Chrome Flush Bolts (0600.260.24)
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- SCHLAGE LFIC Cylindr Housing wth Core, C123Keyway (23-030C123 626)
- GLOBAL DOOR CONTROLS Surface Security Bolt - Satin Chrome Finish (GH-UL453-US26D)
- DELTANA Extension Flush Bolt, Solid Brass Black 24" (24EFB19)
- DON-JO Don-Jo: Aluminum Door Flush Bolt 1551 (DNJ-1551-SL)
- Omnia Door Bolt Locks