Shop All Door Wedges
Omnia
Door Stop, Steel, Silver, 1-3/8"H x 1"W
Mfr # 7610.32D
Zoro # G7689930
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Rubber
- Mounting Type Floor Mount
- Finish Satin Stainless Steel
- Color Silver
- Length 1 in
Product Information
- Brand Omnia
- MFR # 7610.32D
- Zoro # G7689930
- Country of Origin Italy
- Category Door Wedges
Dimensions
Length | 1 in |
Height | 1 3/8 in |
Width | 1 in |
Base Dia. | 1 in |
Length (Straight Wireway) | 1 in |
Details
Item | Door Stop |
Material | Stainless Steel, Rubber |
Mounting Type | Floor Mount |
Finish | Satin Stainless Steel |
Color | Silver |
Projection | 1 3/8 in |
Door Opening Adjustment | 85 Degrees to 125 Degrees |
Tip Material | Rubber |
Mounting Style | Surface |
Hardware | Included |
Description
Door Stop, Mounting Type Floor Mount, Finish Satin Stainless Steel, Color Silver, Base Dia. 1 in, Projection 1 3/8 in, Length 1 in, Height 1 3/8 in, Width 1 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Surface, Material Steel, Tip Material Rubber, Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESCO Tresco 72 18 m Angled Infinex Extrusion, Satin Clear (L-XANG72-SC-1)
- TRANS ATLANTIC CO. 8 in. Step on Door Holder in Aluminum (GH-6015-AL)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Black 2 Pack (K 5039)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Pull Out Organizer Accessory for 448 series (448-BSKT-3C)
- OMNIA Square Modern Floor Stop, Satin Stainless (7620.32D)
- DELTANA Wall Mount Bumper Satin Nickel (DSW325U15)
- MASTER CASTER Giant Foot Doorstop, TPR, 3.5w x 6.75d x 2h, Brown, PK12 (00987)
- ALEXANDRIA MOULDING Alexandria Moulding 0W846-93084C1 Ranch Stop Solid Pine Molding; 0.43 x 1.38 in. x 7 ft. - Pack of 6 (205658)
- EMTEK Oil Rubbed Bronze Stop, 2257US10B (2257US10B)
- IVES Oil Rubbed Bronze Stop FS44810B (FS.10124)
- TRIMCO Gooseneck Floor Stop Combo Pack Torx Screws Satin Chrome 2-1/4" High (1214CK.626)
- Omnia Door Wedges