Shop All Deadbolt Locks
Omnia
Colonial Single Cylinder Deadbolt 2-3/8" BS 1-3/8" Doors Bright Brass
Mfr # COLDBA38.38.3
Zoro # G2367819
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Brass
- Cylinder Single
- Backset 2-3/8 in
Product Information
- Brand Omnia
- MFR # COLDBA38.38.3
- Zoro # G2367819
- Country of Origin Italy
- Category Deadbolt Locks
Details
Lockset Finish | Bright Brass |
Item | Colonial Single Cylinder Deadbolt 2-3/8" |
Cylinder | Single |
Backset | 2-3/8 in |
Description
Colonial Single Cylinder Deadbolt 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD ADA Ramp, Rubber, 6 x 36 In (RR952-36)
- DELTANA Heavy Duty Modern Handrail Bracket with 3-1/4 Projection Oil Rubbed Bronze Finish (HRBM325U10B)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 250 (55402A)
- KEYLESS FACTORY KeylessFactory: CR2450 3V Lithium Battery (KLF-CR2450)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- KWIKSET Polished Brass Adjustable Latch Single Cylinder Deadbolt (660 3 RCAL RCS KD)
- MEDECO MEDECO:Maxum M3: Commercial BiAxial - Single Deadbolt - Backset 2-3/8" - 05 - Bright Brass (11TC603-05-DLT)
- ILCO Ilco: 1" SCHLAGE C KEYWAY AR CAM - CLEAR - KEYED ALIKE (ILCO-MKC-SC-2-AL-KA50)
- EZ-FLO EASTMAN Deadbolt, For Key Door, Brass Finish (57784)
- Omnia Deadbolt Locks