Shop All Deadbolt Locks
Omnia
Colonial Single Cylinder Deadbolt 2-3/4" BS 1-3/4" Doors Shaded Bronze
Mfr # COLDBA34.34.SB
Zoro # G2367861
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2-3/4 in
- Includes Deadbolt
- Finish Bronze
- Function Single Cylinder
Product Information
- Brand Omnia
- MFR # COLDBA34.34.SB
- Zoro # G2367861
- Country of Origin Italy
- Category Deadbolt Locks
Details
Backset | 2-3/4 in |
Includes | Deadbolt |
Finish | Bronze |
Item | Colonial Single Cylinder Deadbolt 2-3/4" |
Function | Single Cylinder |
Description
Item Colonial Single Cylinder Deadbolt 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 215 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.215X500)
- FASTCAP Adhesive Cover Caps Pre-Finished Wood White Birch 9/16 in. 1 Sheet 52 Caps (FC.PF.14MM.WB)
- ZORO SELECT O-Ring, Dash 162, Viton, 0.1 In., PK2 (U38871.009.0575)
- MAG-MATE Cup Magnet, 82 lb. Pull (MX2500)
- OMNIA Single Cylinder Modern Mortise Deadlock Satin Stainless Steel (041M/N.32D)
- OMNIA Flat Modern Appliance Door Pull Satin Brass 12" Center to Center (9024P/305.4)
- SCHLAGE Deadbolts (B250P6 622)
- CORBIN RUSSWIN Deadbolt w/Thumbturn, Satin Chrome (DL3213 626)
- BALDWIN Estate Vintage Brass Deadbolts (8231.033)
- TELL Single Cylinder Grade 2 Deadbolt, SCC Keyway, KA4, Bright Brass (DB2060-SC-US3)
- Omnia Door Locks and Deadbolts