Shop All Keyed Entry Door Handles
Omnia
Center to Center Cabinet Bar Pull Satin Stainless Steel 3"
Mfr # 9464/76.32D
Zoro # G0216354
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Pull
- Finish Satin Stainless Steel
- Product Type Bar
Product Information
- Brand Omnia
- MFR # 9464/76.32D
- Zoro # G0216354
- Country of Origin Italy
- Category Keyed Entry Door Handles
Details
Lockset Handle Type | Pull |
Item | Center To Center Cabinet Bar Pull Satin |
Finish | Satin Stainless Steel |
Product Type | Bar |
Description
Item Center To Center Cabinet Bar Pull Satin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 4040XP-3077/PA AL Door Closer Arms (4040XP-3077/PA 689)
- PEMKO Smoke Seal, 204 ft., White, Silicone (S88W204)
- J.W. WINCO GN749-M10X1.0-A Threaded Plug, NBR Seal (749-M10X1-A)
- EBERHARD MANUFACTURING CO Rod Latch (EMC 561-64)
- OMNIA Center to Center Cabinet Bar Pull Satin Stainless Steel 5" (9464/128.32D)
- SCHLAGE Antique Brass Entrance Lever Lockset, Accent/Addison (F51A ACC 609 ADD)
- SCHLAGE Cylindrical Lock, ALX80P RHO 626 (ALX80P RHO 626)
- SCHLAGE Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, FSIC Less Core, M (ALX53J BRW 622)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- KWIKSET Halifax Lever with Round Rose Entry Door Lock SmartKey with 6AL Latch, RCS Strike Satin Nickel Finish (740HFLRDT-15S)
- SCHLAGE Cylindrical Lock, ALX53P SPA 625 (ALX53P SPA 625)
- Omnia Door Lever Locksets