Shop All Safety and Security Mirrors
Omni-View
Outdoor Cvx Mirror Safety Border, 26
Mfr # ONV-270-18-PB
Zoro # G506129141
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Viewing Angle 270 Degrees
- Diameter 18"
- Mirror Shape Circular
- Mirror Environment Indoor
Product Information
- Brand Omni-View
- MFR # ONV-270-18-PB
- Zoro # G506129141
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 18" |
Details
Item | Outdoor Cvx Mirror Safety Border,26" |
Backing Material | Plastic |
Material | Polycarbonate |
Viewing Angle | 270 Degrees |
Mirror Shape | Circular |
Mirror Environment | Indoor |
Features | Unbreakable |
Description
Outdoor Cvx Mirror Safety Border,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, Detention Pond No Access Permitted Sign With Symbol, Landscape (OS-NS-A-1824-L-10979)
- ZORO SELECT Fire Hose Nozzle, Adjustable Gallonage Nozzle, 1 1/2 in Inlet Size, 80 gpm Max Flow Rate, NST Thread (6AKC8)
- BOWMAN DISPENSERS Bulk Dispenser - Mini Triple Bin (BK103-0111)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-5-483-10)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 18 (ONV-270-26-HB)
- OMNI-VIEW Dia.3/4 Dome Plastic Back, 26 (ONV-360-36-HB)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 30 (ONV-270-26-PB)
- OMNI-VIEW 48 in. Full Dome Mirror (ONV-360-48)
- OMNI-VIEW 32 in. Full Dome Mirror (ONV-360-32)
- OMNI-VIEW 26 in. Dia. 3/4 Dome For Outside Corner (ONV-270-26)
- FRED SILVER Convex Security Mirror (PXLR-P-36-TT)
- Omni-View Traffic Safety