Shop All Safety and Security Mirrors
Omni-View
Dia.3/4 Dome Plastic Back, 26
Mfr # ONV-360-36-HB
Zoro # G406129142
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Viewing Angle 360 Degrees
- Diameter 36"
- Material Acrylic
- Features Shatter Resistant
- Backing Material Hardboard
Product Information
- Brand Omni-View
- MFR # ONV-360-36-HB
- Zoro # G406129142
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 36" |
Details
Viewing Angle | 360 Degrees |
Material | Acrylic |
Features | Shatter Resistant |
Item | Dia.3/4 Dome Plastic Back,26" |
Backing Material | Hardboard |
Mirror Shape | Circular |
Mirror Environment | Indoor |
Description
Dia.3/4 Dome Plastic Back,26 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDAU Scrub Shirt, L, Blue, 27-1/2 In. L (7502BCPLRG)
- FIRST ALERT Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PRO5)
- MECHANIX WEAR Mechanics Gloves, 2XL, Blue, Form Fitting Trek Dry(R) (MFF-03-012)
- MARCOM Training DVD, Emergency Planning, PK15 (B000EPL0EX)
- OMNI-VIEW Outdoor Cvx Mirror Safety Border, 26 (ONV-270-18-PB)
- OMNI-VIEW 18 in. Half Dome Mirror (ONV-180-18)
- OMNI-VIEW HALF DOME MIRROR-PLASTIC BACK, 32 (ONV-180-32-PB)
- OMNI-VIEW 32 in. Full Dome Mirror, Polycarbonate (ONV-360-32-PC)
- OMNI-VIEW Outdoor Convex Mirror w/Z Bkt, 12 (ONV-90-26-PC)
- OMNI-VIEW 26 in. Dia. 3/4 Dome For Outside Corner (ONV-270-26)
- FRED SILVER Full Dome Safety Mirror (PC-DOME-32)
- Omni-View Traffic Safety