Shop All Roller Conveying
Omni Metalcraft
. 5' x 1 1/2'' x 2'' Side Guide for 5' GPHS Gravity Conveyors GABS2.0-5-F-0-GC
Mfr # 997205F0GCGABS
Zoro # G011569487
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omni Metalcraft
- MFR # 997205F0GCGABS
- Zoro # G011569487
- Country of Origin United States
- Category Roller Conveying
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 5' x 1 1/2'' x 2'' side guide GABS2.0-5-F-0-GC. This part is designed to be used with 5' long Omni Metalcraft GPHS gravity conveyors. Its durable 12 gauge galvanized steel frame resists corrosion allowing it to endure heavy repeated use. This side guide helps products hold specific orientations through the conveyor's run keeping the items positioned exactly how you want them. This invaluable side guide minimizes mistakes and saves time!This 2'' tall side guide comes with 3/8'' mounting hardware making installation simple and secure. It is ideal for warehouses shipping services and assembly lines. If you are a part of the OEM distributor or system integrator markets this side guide will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 5'Width: 1 1/2''Height: 2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake (SCC-100S280-PNB-TLB)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 1000 lb. (2MPT9)
- CM CM Series 622 Hand Chain Hoist, 1 Ton Capacity, 10Ft. Lift (2256A)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-6-GP for 6" O.A.W. Omni Conveyors (26157-6-GP)
- OMNI METALCRAFT 1-3/8" Dia. x 18 Ga. Galvanized Roller 25904-14-O for 14" O.A.W. Omni Conveyors (25904-14-O)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Roller 26157-9-GP for 9" O.A.W. Omni Conveyors (26157-9-GP)
- OMNI METALCRAFT 1.9" Dia. x 16 Ga. Galvanized Double Grooved Roller 37825-22-GP for 22" O.A.W. Omni Conveyors (37825-22-GP)
- OMNI METALCRAFT Omni Metalcraft Lineshaft 3' Drive Conveyor - 1.9" Dia. 22"BF, 1 HP (LSDS1.9X16-22-3-3-F60-1-CD)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 23BF (SG23)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 13BF (U13)
- Omni Metalcraft Roller Conveying