Shop All Conveyor Supports
Omni Metalcraft
. 18'' H-Style Conveyor Support with 22 1/4''-28 1/4'' Adjustable Height for 14''
Mfr # 997MHST1422252825
Zoro # G011569500
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omni Metalcraft
- MFR # 997MHST1422252825
- Zoro # G011569500
- Country of Origin United States
- Category Conveyor Supports
Description
Get the most out of your conveyor system with this Omni Metalcraft Corp. 18'' H-style conveyor support with 22 1/4''-28 1/4'' adjustable height MHST14-22.25-28.25. This part is designed to be used with 14'' wide Omni Metalcraft GPHS gravity conveyors. Its durable 12 gauge steel frame has an ample weight capacity of 1500 lb. and its galvanized surface resists corrosion allowing it to endure heavy repeated use. This support features an H-style construction that perfectly elevates your conveyor. You can adjust the support's height from 22 1/4'' to 28 1/4'' for unmatched versatility.Simply alter the height of your various supports to create slopes throughout your gravity-powered conveyor line controlling product speed. This H-style support will make it easy to orchestrate the flow of your conveyor. It is perfect for permanent conveyor installations in warehouses or shipping departments. If you are a part of the OEM distributor or system integrator markets this support will help your gravity conveyor better meet your needs!Overall Dimensions:Length: 18''Width: 7 1/2''Height: 22 1/4''-28 1/4''Capacity: 1500 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Campbell 1-1/2 in. D Zinc Plated Steel Swivel Eye Single Sheave Swivel Eye Pulley (T7550301)
- VESTIL Galvanized Rigid Post, 43-5/32" (GR-F3R-DI-TP42-HDG)
- ZORO SELECT Caster Wheel, 2200 lb. Ld Rating, Gy Wheel (SPOG 201/20K-BB0.5)
- DYNABRADE Dynabrade DYN-56326 0.5 lbs Non Vacuum cloth hook and eye Pad (DYN-56326)
- ZORO SELECT Conveyor H-Stand With Casters, 16BF (1PDP3)
- ZORO SELECT Conveyor H-Stand, 19-1/2to31In, 13BF (2WJJ6)
- ZORO SELECT Roller Stand, H-Style, 23 to 38-1/2 in. (33VE10)
- ASHLAND CONVEYOR Conveyor H-Stand, Multitier, 46In Max, 10BF (HMT46B10)
- ZORO SELECT Roller Stand, H Style, H to 38-1/2 in (STAND-H)
- ULTIMATION Medium Duty Conveyor Leg, 18in W, Adjustable Height 18-1/4in to 24-1/4in TOL (USMS-5-18)
- ZORO SELECT Roller Stand, H-Style, 22 to 32 in. (33VE08)
- Omni Metalcraft Conveyor Supports