Shop All Negative Air Machines
Omni Cleanair
Negative Air Machine, 1000 sq ft, Silver
Mfr # OA1000 PRIME
Zoro # G108563794
product price: $1,203.99
/ea
Free Shipping & Returns
$1,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hospital Grade Locking Caster
- Voltage 115 V AC
- Number of Cleaning Stages 2
- Power Cord Length 8 ft
- Primary Filter Performance Rating 17
Product Information
- Brand Omni Cleanair
- MFR # OA1000 PRIME
- Zoro # G108563794
- Country of Origin United States
- Category Negative Air Machines
Dimensions
Power Cord Length | 8 ft |
For Outlet Duct Diameter | 10 in |
Outlet Diameter | 10 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 23 in |
Overall Width | 19 in |
Caster Size | 3 in |
Overall Depth | 31 1/2 in |
Description
Negative Air Machine, Voltage 115 V AC, Includes Hospital Grade Locking Caster
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Floor Label, Adhered Style, 8" L, PK25 (FV-86)
- DAX HARD HATS Hard Hat Carbon Fiber Full Brim 50-50 (Orange/Black) (HDF50C-19OC)
- CARHARTT T-Shirt, Navy, 3XL (K87-NVY 3XL REG)
- TILLMAN MIG Welding Gloves, Pigskin Palm, L, PR (42L)
- PURAERO Negative Air Machine, Blue, 115 V, 1/4 hp (PA-600-HAS)
- OMNITEC DESIGN Negative Air Machine, 24 in x 24 in, Bag (OA2200CBF)
- AIR-CARE TurboJet Max II Negative Air Machine (FG0064)
- XPOWER 1/2 HP, 550 CFM, 2.8 Amps, 5 Speed HEPA Mini Air Scrubber with 4-Stage Filter System (X-2580)
- KONTROL KUBE Airbase, 18-1/4inLx26-1/4inWx24-5/8inH (6542-U)
- AEROSPACE AMERICA AEROSPACE 600 NEG AIR #9145 (9145 600-MAG)
- NOVATEK Negative Air Machine, 3 Amps, 21" H (G0700)
- Omni Cleanair Negative Air Machines