Shop All Party Supplies
Omg
Backdrop Chroma Key; Green - 10 x 10 ft.
Mfr # OM412984
Zoro # G604004920
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omg
- MFR # OM412984
- Zoro # G604004920
- UPC # 747216174865
- Country of Origin China
- Category Party Supplies
Description
This green backdrop (10 ft x 10 ft) is ideal for chroma key and other commercial projects. It is made of cotton, has no seams and is colorfast.
Features- Colorfast
- Suitable for chroma key
- Color: Green
- Size: 10 x 10'
- Material: Cotton
- Fabric: 100% Cotton
- Dimensions: 10 ft x 10 ft
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROLTEK Flat Tubular Coin Wrap, Quarters, $10.00, Orange, PK1000 (560045)
- FLIPSIDE PRODUCTS 36 x 48 White Foam Project Board Bulk, PK10 (30048-10)
- OKI DATA OKI COMP C810/C830 BLACK (44059112)
- PAPERPRO Compact Stapler, 20 Sheet, Pink Ribbon (ACI1188)
- OMG 5L x 3W x 2.25H Paper Muffin Cups (OM205936)
- DART PL100N PE Clear 1 oz No Slot Souffle Lid, 2500PK (PL-100N (B))
- CREATIVE CONVERTING Patriotic Stars Confetti, 0.5oz, 12PK (02016)
- KWIK-COVERS Kwik-Covers 3072PK-PINK 30 inch X 72 inch PACKAGED KWIK COVER- PINK - 25 Pack (3072PK-PINK)
- FROGGY'S FOG Fobbles F4 Fog Bubble Machine (FBM-FOBBLES-F4)
- FROGGY'S FOG Houston Haze Oil-Based Haze Fluid - 4 Gallon Case (DS-HH-4)
- CAKEDRAKE Graduation Theme Cake Topper, Pennant Assortment 12/PKG cake topper decor (CD-DCP-27070-12/PKG)
- Omg