Shop All Dollies
Omegalift
Wheel Dolly, 20-1/2" L x 13-7/8" W
Mfr # 47020
Zoro # G0973268
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lift Arms x Width (In.) 11 1/4 in
- Lift Height (In.) 0 to 42
- Tilt Range Deg. 45 Degrees
- Type Easy Roller
- Lift Range (Lb.) 2,000 lb
Product Information
Dimensions
Lift Arms x Width (In.) | 11 1/4 in |
Lift Height (In.) | 0 to 42 |
Overall Length (In.) | 20 1/2 in |
Overall Width (In.) | 13 7/8 in |
Overall Height (In.) | 13 7/8 in |
Overall Width | 13 7/8 in |
Overall Length | 20 1/2 in |
Overall Height | 13 7/8 in |
Lift Arm Length | 11 1/4 in |
Minimum Lift Height | 0 in |
Maximum Lift Height | 42 in |
Details
Item | Wheel Dolly |
Tilt Range Deg. | 45 Degrees |
Type | Easy Roller |
Lift Range (Lb.) | 2,000 lb |
Load Capacity (Lb.) | 2000 lb. |
Includes | 1 Pair of Dolly Set |
Dolly Type | Easy Roller |
Product Type | Wheel Dolly |
Lifting Capacity | 2,000 lb |
Tilt Range | 45 Degrees |
Maximum Weight Capacity | 2,000 lb |
Description
Wheel Dolly, Dolly Type Easy Roller, Product Type Wheel Dolly, Maximum Weight Capacity 2,000 lb, Maximum Lift Height 42 in, Overall Width 13 7/8 in, Tilt Range 45 Degrees , Overall Length 20 1/2 in, Overall Height 13 7/8 in, Includes 1 Pair of Dolly Set, Lift Arm Length 11 1/4 in, Minimum Lift Height 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 500ft, Blk, 250lb., Polyprpylne (610120-00500-555)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - TURNBUCKLE, SPRING-LOADED XL; PAIR (S9050A)
- DAYTON Top Hook Assembly (GGS_56978)
- LIFT-ALL Web Sling, Flat Eye and Eye, 8 ft L, 1 in W, Polyester, Yellow (EE1601DFX8)
- SNAP-LOC Gen. Prpose Dolly, Open, Flush, 1500lb, Blk (SL1500D6B)
- VESTIL Aluminum Channel Dolly, 21" x 30" (ACP-2130-9)
- FAIRBANKS General Purpose Dolly, 1000 lb. (ED15-1830-3HR)
- SAW TRAX Scoop Dolly (SCOOP)
- VESTIL Plastic Dolly, 30 x 18", 500 lb. (POS-1830)
- PROTECTIONPRO Chicken Case Aluminum Flat Dollies, 6 x 15.25 x 23 in. (PR1607988)
- VESTIL Black All Terrain Eight Wheel Dolly 1000 lb Capacity (ALL-T-D6W-1000)
- Omegalift Dollies