Shop All Floor Jacks
Omegalift
Service Jack, Long Chassis10 tons
Mfr # 22100C
Zoro # G9068075
product price: $1,836.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,836.99
Free 30-Day Returns
Key Features
- Features Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress
- Material Steel (Frame)
- Type Long Chassis Service Jack
- Lifting Capacity 10 Tons
- Handle Length 43 in
Product Information
- Brand Omegalift
- MFR # 22100C
- Zoro # G9068075
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 43 in |
Minimum Lift Height | 7 in |
Extended Height | 27 1/2 in |
Minimum Height | 6 7/8 in |
Maximum Lift Height | 27 in |
Saddle Diameter | 7 1/4 in |
Overall Width | 20 in |
Details
Item | Service Jack |
Features | Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress |
Material | Steel (Frame) |
Type | Long Chassis Service Jack |
Lifting Capacity | 10 Tons |
Product Type | Service Jack,Long Chassis10 tons |
Duty Rating | Heavy Duty |
Saddle Shape | Round |
Body Material | Steel |
Power Source | Air/Mechanical |
Lifting Actuator | Manual Handle |
Maximum Lift | 27 in |
Minimum Lift | 7 in |
Jack Type | Axle Jack |
Item Weight | 427 lb |
Load Capacity | 10 ton |
Description
Truck Axle Jacks, Jack Type Axle Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 7 in, Maximum Lift Height 27 in, Power Source Air/Mechanical, Minimum Height 6 7/8 in, Extended Height 27 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1052 STARTER (191-1052 STARTER)
- MAXXIMA Clearance Light, LED, Red, Rect, 16-1/4 L (M20323R)
- WIX FILTERS Air Filter #Wix 42186 (42186)
- GATES Auto V-Belt, Industry Number 9470HD (9470HD)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons (23301C)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- OMEGALIFT Air Jack and Support Stand, 10 tons (34100)
- OMEGALIFT Service Jack, Long Chassis, 5 tons (22051C)
- OMEGALIFT Air Hydraulic Truck Jack, 22/35 tons (23227)
- FIELD TUFF 3.5 Tons Farm Jack 42.2" Max. Lifting H., 6.1" Min. Lifting H (FTF-48FJSB)
- Omegalift Jacks