Shop All Floor Jacks
Omegalift
Service Jack, Long Chassis, 10 tons
Mfr # 22101C
Zoro # G0934768
product price: $2,417.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,417.99
Free 30-Day Returns
Key Features
- Lifting Capacity 10 Tons
- Material Steel (Frame)
- Handle Length 47 1/4 in
- Features Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, High Speed Air Turbo Motor is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress
- Type Long Chassis Service Jack with Air
Product Information
- Brand Omegalift
- MFR # 22101C
- Zoro # G0934768
- UPC # 00047077798294
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 47 1/4 in |
Minimum Height | 6 3/4 in |
Overall Width | 19 in |
Extended Height | 27 1/4 in |
Details
Item | Service Jack |
Lifting Capacity | 10 Tons |
Material | Steel (Frame) |
Features | Convenient Foot Pedal Designed for Fast, No Load Lifts, Handle Actuated Release Valve Provides Precise Metered Control of Lowering Speeds, Heavy Gauge, Steel Frame Helps Prevent Distortion or Twisting, High Speed Air Turbo Motor is Equipped to Raise the Load to the Desired Height Efficiently, Effortlessly and Safely, Wide Stance and Low Center of Gravity Provide Optimum Stability Under Load Stress |
Type | Long Chassis Service Jack with Air |
Load Capacity | 10 ton |
Jack Type | Service Jack |
Power Source | Air/Mechanical |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Duty Rating | Heavy Duty |
Description
Service Jack,Long Chassis,10 tons, Jack Type Service Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Power Source Air/Mechanical, Minimum Height 6 3/4 in, Extended Height 27 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL LEATHER CARE GEL 18OZ (10961)
- GROTE Tail Lamp, Torsion Mount, Female Pin, Red (52152)
- WAI GLOBAL STRDR 28MT 12V (6578N)
- SOLAS HR Titan, 3-Blade Propeller For Yamaha, 21in Pitch, 13.88in Dia. (3451-139-21)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT Air Hydraulic Truck Jack, 22/35 tons (23227)
- AME 20 Tons Jack Stand 26 5/8 in Max. Lifting H., 16.5" Min. Lifting H (14410)
- Omegalift Jacks