Shop All Floor Jacks
Omegalift
Magic Lift Service Jack C, 10 tons
Mfr # 25107
Zoro # G9068431
product price: $1,766.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Handle Length 45 1/4 in
- Features After the First Pump Reaches the Lifting Point, the Jack Continues with Extraordinary Lifting Speed to Raise the Load to the Desired Height, Innovative Design of Magic Lift Offers a Quicker Lift for Professional Performances. Patented Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Metered Release System Allows for Precise Load Control
- Lifting Capacity 10 Tons
- Standards U.S. Patent
- Type Magic Lift Service Jack 'C'
Product Information
- Brand Omegalift
- MFR # 25107
- Zoro # G9068431
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Handle Length | 45 1/4 in |
Overall Width | 19 in |
Extended Height | 27 in |
Minimum Height | 7 1/8 in |
Details
Item | Magic Lift Service Jack |
Features | After the First Pump Reaches the Lifting Point, the Jack Continues with Extraordinary Lifting Speed to Raise the Load to the Desired Height, Innovative Design of Magic Lift Offers a Quicker Lift for Professional Performances. Patented Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage, Metered Release System Allows for Precise Load Control |
Lifting Capacity | 10 Tons |
Standards | U.S. Patent |
Type | Magic Lift Service Jack 'C' |
Duty Rating | Heavy Duty |
Lifting Actuator | Manual Handle |
Power Source | Mechanical |
Jack Type | Magic Lift Service Jack |
Load Capacity | 10 ton |
Body Material | Steel |
Description
Magic Lift Service Jack C,10 tons, Jack Type Magic Lift Service Jack, Load Capacity 10 ton, Body Material Steel, Lifting Actuator Manual Handle, Power Source Mechanical, Minimum Height 7 1/8 in, Extended Height 27 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGS Sil-Glyde Silicone Brake Lubricant, Tube, 4 oz (BK-4)
- POWERMASTER STARTER MINI CHEVY (9000)
- MIDWEST FASTENER 1/4" x 0.8" Black Plastic Hole Flex Retainers 35PK (69165)
- AGS Graphite Extra Fine, 1.76oz Bottle (MZ-21)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- OMEGALIFT Air Hydraulic Truck Jack, 30 tons (23301C)
- OMEGALIFT 3-1/2 Tons Hydraulic Service Jack 21" Max. Lifting H., 4" Min. Lifting H (29038)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- OMEGALIFT Jack Stand, Hight Lift Pin Style, 10 tons (32107B)
- CAMCO EAZ-LIFT 24IN SCISSOR JACK, 7500LB (2EA) (48830)
- Omegalift Jacks