Shop All Floor Jacks
Omegalift
Magic Lift Service Jack, 5 tons
Mfr # 25057
Zoro # G9068300
product price: $1,054.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$1,054.99
Free 30-Day Returns
Key Features
- Standards U.S. Patent
- Type Magic Lift Service Jack
- Handle Length 47 1/4 in
- Features After the First Pump Reaches the Lifting Point, the Jack Continues with Extraordinary Lifting Speed to Raise the Load to the Desired Height, Innovative Design of Magic Lift Offers a Quicker Lift for Professional Performance, Metered Release System Allows for Precise Load Control, U.S. Patented Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage
- Lifting Capacity 5 Tons
Product Information
- Brand Omegalift
- MFR # 25057
- Zoro # G9068300
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Dimensions
Handle Length | 47 1/4 in |
Overall Width | 18 3/8 in |
Extended Height | 21 1/2 in |
Minimum Height | 6 3/8 in |
Details
Item | Magic Lift Service Jack |
Standards | U.S. Patent |
Type | Magic Lift Service Jack |
Features | After the First Pump Reaches the Lifting Point, the Jack Continues with Extraordinary Lifting Speed to Raise the Load to the Desired Height, Innovative Design of Magic Lift Offers a Quicker Lift for Professional Performance, Metered Release System Allows for Precise Load Control, U.S. Patented Built-In By-Pass Device Protects Hydraulic System from Over Pumping Damage |
Lifting Capacity | 5 Tons |
Lifting Actuator | Manual Handle |
Body Material | Steel |
Duty Rating | Medium Duty |
Jack Type | Magic Lift Service Jack |
Power Source | Air/Mechanical |
Load Capacity | 5 ton |
Description
Magic Lift Service Jack,5 tons, Jack Type Magic Lift Service Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Power Source Air/Mechanical, Minimum Height 6 3/8 in, Extended Height 21 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Receiver-Mnt Pintle Hook, 2" Shank, 48004 (48004)
- HORIZON TOOL Offset U-Joint Snap Ring Plier (48)
- SPARTAN POWER 25 Feet of Red 1/0 AWG Spartan Power Battery Cable with Reel (BULK1/0AWG25FTRED)
- ARIES Black Powder Coated Aluminum Powered Running Boards (3048321)
- OMEGALIFT 3 Tons Hydraulic Service Jack 18-1/8" Max. Lifting H., 4" Min. Lifting H (26030)
- OMEGALIFT Service Jack, Long Chassis10 tons (22100C)
- OMEGALIFT Service Jack, Long Chassis5 tons (22050C)
- OMEGALIFT Hydraulic Servce Jack, Air/Manual, 20 tons (22203)
- OMEGALIFT Air Hydraulic Truck Jack, 22/35 tons (23227)
- OMEGALIFT Magic Lift Service Jack, 3-1/2 tons, Features: Heavy Gauge Rolled Side Frames (27035)
- AME Jack, Aluminum, 6" Stroke, 100T (13000)
- Omegalift Floor Jacks