Shop All Bottle Jacks
Omegalift
Hydraulic Bottle Jack, Air/Manual, 30 tons
Mfr # 18302C
Zoro # G9068039
product price: $721.99
/ea
Free Shipping & Returns
$721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASME PASE 2014
- Load Capacity 30 ton
- Minimum Height 11 in
- Features Versatile 'Quick Connector' Design
- Lifting Actuator Manual Handle
Product Information
- Brand Omegalift
- MFR # 18302C
- Zoro # G9068039
- Country of Origin China
- Category Bottle Jacks
Dimensions
Minimum Height | 11 in |
Base Length | 10 1/4 in |
Maximum Lift Height | 18 in |
Base Width | 7 1/4 in |
Details
Item | Hydraulic Bottle Jack,Air/Manual,30 tons |
Standards | ASME PASE 2014 |
Load Capacity | 30 ton |
Features | Versatile 'Quick Connector' Design |
Lifting Actuator | Manual Handle |
Body Material Finish | Chrome Plated |
Power Source | Air/Mechanical |
Description
Hydraulic Bottle Jack,Air/Manual,30 tons, Load Capacity 30 ton, Lifting Actuator Manual Handle, Maximum Lift Height 18 in, Power Source Air/Mechanical, Minimum Height 11 in, Standards ASME PASE 2014, Base Length 10 1/4 in, Base Width 7 1/4 in, Body Material Finish Chrome Plated, Features Versatile 'Quick Connector' Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 5-5/8 In (B7026MPG)
- SUPERCOOL A/C Compressor Ester Lubricant Plastic Bottle Yellow Tint (E7)
- LUMAPRO Miniature Lamp, 9003, 60/67W, T4 3/4, 12.8V (9003)
- DONALDSON Fuel Filter, Spin-On, Outer Dia 3.66 In. 93Mm 9 Micron (P556916)
- OMEGALIFT Bottle Jack, Air Actuated, 12 tons (18124C)
- OMEGALIFT Bottle Jack, Air Actuated, 100 tons (18992)
- OMEGALIFT In-Line Shorty Bottle Jack, 20 tons (10208)
- OMEGALIFT Hydraulic Air Bottle Jack, 20 tons (18206C)
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- WILTON JTJ-2ST, 2T Toe Jack (JTJ-2ST)
- GROZ Bottle Jack, 32 Ton (61716)
- Omegalift Bottle Jacks