Shop All Crane Jacks
Omegalift
Crane Jack, 3 tons
Mfr # 44930
Zoro # G9068626
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Wide, Rugged Base Provides Stability and Strength
- Color White
- Base Width 4 1/2 in
- Minimum Height 19 22/25 in
- Base Length 5 13/100 in
Product Information
- Brand Omegalift
- MFR # 44930
- Zoro # G9068626
- Country of Origin China
- Category Crane Jacks
Dimensions
Base Width | 4 1/2 in |
Minimum Height | 19 22/25 in |
Base Length | 5 13/100 in |
Maximum Height | 35 1/4 in |
Details
Item | Crane Jack,3 tons |
Features | Wide, Rugged Base Provides Stability and Strength |
Color | White |
Jack Type | Crane Jack |
Load Capacity | 3 ton |
Lifting Actuator | Hydraulic |
Description
Crane Jack,3 tons, Jack Type Crane Jack, Load Capacity 3 ton, Lifting Actuator Hydraulic, Maximum Height 35 1/4 in, Minimum Height 19 22/25 in, Base Length 5 13/100 in, Base Width 4 1/2 in, Color White, Features Wide, Rugged Base Provides Stability and Strength
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS 50 Double Roller Chain, 10ft (Import) 8.8" x8.7" x2" (A-RC50DIMP)
- INCOM Reflective Tape, Yellow Engineer Reflective 2 x 150' (RST552)
- SUR&R Nut, Inverted Flare, M10 x 1.0L Thread, PK4 (BR270)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- OMEGALIFT Crane Jack, 8 tons (44980)
- SUNEX ® Tools 2 Ton Folding Engine Crane w/ Dual Pump Pistons (5222)
- SAFEGUARD Crane Jack, Steel, 8 ton Capacity (67080)
- SFA COMPANIES Omega 8 Ton Crane Jack - 44980 (44980)
- WESTWARD Jack, Crane (5M460)
- PERFORMANCE TOOL 2 Ton Folding Engine Crane (W41029)
- PWI Garage Series Workstation Crane, 1,000 lb Capacity, Adjustable Height, 15 ft x 20 ft, Blue (GS1000B-1520)
- Omegalift Crane Jacks