Shop All Hand Ratchets
Omega Pro
Ratchet Screwdriver, Auto Loading, 10-In-1
Mfr # 83025
Zoro # G7441850
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Not Tether Capable
- Features Ratchet Screwdriver; Auto Loading
- Number of Pieces 10
- System of Measurement Inch
Product Information
- Brand Omega Pro
- MFR # 83025
- Zoro # G7441850
- UPC # 047077819081
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Details
Item | Ratchet Screwdriver,Auto Loading,10-In-1 |
Tether Capable | Not Tether Capable |
Features | Ratchet Screwdriver; Auto Loading |
Number of Pieces | 10 |
System of Measurement | Inch |
Description
Ratchet Screwdriver,Auto Loading,10-In-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-16 Carbon Steel Left Hand Hex Die (DWTHX3816LH)
- DEFENSEGUARD 61903 Stud Sensor Pro Deep-Scanning Stud Finder (DE107072)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 4 Flutes (5FPB)
- DRILL AMERICA #40 x 6in HSS Aircraft Extension Drill Bit (D/AA/CX640)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- TEKTON 1/2 in Drive 14 in Head Quick-Release Ratchet (SRH31214)
- PERFORMANCE TOOL 3/8 In Dr. Flex Handle Bar Breaker Bar, W38118 (W38118)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- PROTO RATCHET 1/2" DR (POJ5449)
- PROTO Hand Ratchet, Head Flexible, Chrome, 13" L (J52000KV)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Comfort Grip Ratchet and Breaker Bar Set 15-Piece (SDR99904)
- Omega Pro Hand Ratchets