Shop All Bicycles & Scooters
Omega
Omega Npsw15 O 60In.L X 36In.H Half Round Tambour Sheet - Red Oak
Mfr # NPSW15 O
Zoro # G904085131
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omega
- MFR # NPSW15 O
- Zoro # G904085131
- UPC # 747925261511
- Country of Origin China
- Category Bicycles & Scooters
Description
This solid wood tambour has half-round slats ideally suited for roll-top desks.
Individually molded slats with poly/cotton backing.
Solid Wood Tambour.
Slat Length: 60" (1524mm).
Height: 36" (914.4mm).
Height includes 1-1/2" lead slat on top and bottom.
Doors are cleaned, preflexed and sanded ready for finish.
Can be cut to desired size.
Unfinished.
Color: Red Oak.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE SHOT Sure Shot 1000B Atomizer Sprayer - Black (SUR-1000B)
- ILC Replacement Ezgo / Cushman / Textron 48 Volt Speed Sensor Harness GAS TXT Fleet 2014 Golf Cart (48 VOLT SPEED SENSOR HARNESS FOR GAS TXT FLEET 20)
- HOME BASICS Grove Compact Countertop Compost Bin, White (CS45933)
- MTD Cap-Fuel W/Tether (951-12179C)
- MICARGI Micargi ELLIE-G-20-WHI-BBL 20 in. Girls Bicycle; White & Baby Blue - 21 x 7 x 45 in (ELLIE-G-20-WHI/BBL)
- ITALTRIKE Italtrike, School Bus, Yellow (9031SB)
- WINTHER Viking Tricart Tricycle (469.00)
- NEWALTHLETE 1006625 .50 x .12 in. Uni-Chain; Fits Single Speed & Three Speed Bicycles (NE586324)
- WORKSMAN Megahorn Battery Operated (3973)
- BELL SPORTS BCYCL INNR TUBE RUBR 20"" (7015357)
- WORKSMAN Kickstand (7229A)
- Omega Bicycles & Scooters