Shop All Kitchen Cabinets
Omega National Products
Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit
Mfr # 67.2A.24.1W
Zoro # G505974186
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omega National Products
- MFR # 67.2A.24.1W
- Zoro # G505974186
- UPC # 841572131699
- Country of Origin United States
- Category Kitchen Cabinets
Description
Omega National Products solid wood tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is solid wood
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 24 in. W x 3/16 in. D
• Track height: 18 in.
• Tambour door is solid wood
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 24 in. W x 3/16 in. D
• Track height: 18 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSH PRODUCTS Direct Burial Vehicle Detector Loop, 24”x54” (870)
- PRIME-LINE Diecast, Bronze Sliding Window Sash Lock (F 2596)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Dark Bronze (30320313)
- FASADE J Trim Brushed Steel, PK5, PK5 (14533)
- OMEGA NATIONAL PRODUCTS Hickory 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.3W)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.4V)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.15.1W)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- CAMBRIDGE Quick Assemble Modern Style, Shaker White 24 in. Base Kitchen Cabinet, 3 Drawer (24 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P24-SW)
- Omega National Products Kitchen Cabinets