Shop All Kitchen Cabinets
Omega National Products
Red Oak 15 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit
Mfr # 67.2A.15.1W
Zoro # G605974185
product price: $95.29
/ea
Free Shipping & Returns
$95.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Omega National Products
- MFR # 67.2A.15.1W
- Zoro # G605974185
- UPC # 841572131637
- Country of Origin United States
- Category Kitchen Cabinets
Description
Omega National Products solid wood tambour door kit easily mounts to the back of your face frame for kitchen or garage applications. It is available in a variety of unfinished wood species. The Face Frame is not included, and the door may be trimmed down if necessary.
• Tambour door is solid wood
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 15 in. W x 3/16 in. D
• Track height: 18 in.
• Tambour door is solid wood
• Wood Species: Unfinished Red Oak
• System consists of tambour door with hand pull, 2-PVC guide rails, wood dowel, donut(s) and tension spring
• Easily mounts to the back of the face frame (not included)
• Easily trimmable
• Tambour door is stainable or paintable
• Track comes in an almond finish
• Door height: 18 in.
• Solid wood slat dimensions: 3/4 in. H x 15 in. W x 3/16 in. D
• Track height: 18 in.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D DOOR SWEEP 36 in. BRNZ (40716)
- ZORO SELECT O-Ring, Silicone, Dash 111, 7/16, 0.63, PK50 (U38883.009.0043)
- KENAURD Kenaurd:Double Mortise Lockset Gold (Knob) - SC1 (KMLD02-PB-SC1-LH)
- ZORO SELECT Backup Ring, 0.118W, 3.756 ID, PK25 (3CUX4)
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.24.1V)
- OMEGA NATIONAL PRODUCTS Red Oak 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.1W)
- OMEGA NATIONAL PRODUCTS Maple 24 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.24.4W)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.30.4V)
- OMEGA NATIONAL PRODUCTS Maple 30 in. x 18 in. Face Frame Solid Wood Tambour Door and Track Kit (67.2A.30.4W)
- CAMBRIDGE White Gloss Slab Style Pantry Kitchen Cabinet End Panel (24 in W x 0.75 in D x 96 in H) (SA-TUEP96-WG)
- Omega National Products Kitchen Cabinets