Shop All Floor Jacks
Omega
Jack Trans. W/Air 2 Stage 1000Lb
Mfr # 41001
Zoro # G1074760
product price: $1,634.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,634.99
Free 30-Day Returns
Key Features
- Features Chrome Plated Rams
- Type Two Stage Transmission Jack with Air
- Lifting Capacity 1000 lb.
- Base Extra Wide Base
Product Information
- Brand Omega
- MFR # 41001
- Zoro # G1074760
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Details
Item | Jack Trans. W/Air 2 Stage 1000Lb |
Features | Chrome Plated Rams |
Type | Two Stage Transmission Jack with Air |
Lifting Capacity | 1000 lb. |
Base | Extra Wide Base |
Description
Jack Trans. W/Air 2 Stage 1000Lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Separator-Fuel/Wat, Tp1256 (TP1256)
- GROTE Clearance Marker Light, LED, Yellow (49263)
- WAI GLOBAL STRMI DD 8T 12V CW (19756N)
- E-Z-GO TXT Standard Midrise, 2 in., Lift Kit (611889)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- OMEGA Low Profile Hydraulic Jack (23222)
- OMEGA Floor Jack 3 Ton (HW93652)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- ZENDEX TOOL AIRBAG SUPER HD JACK (UTGA3620)
- Omega Jacks