Shop All Floor Jacks
Omega
Jack Fork Lift Hydraulic
Mfr # 28045
Zoro # G1074620
Free Shipping & Returns
$1,227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 4 Tons
- Features Precision Control of Lifting and Lowering Functions
- Type Hydraulic Forklift Jack
- For Use With Lower Point is for Forklift Truck Lifts and The Higher Point is for Most Farm Equipment Lifts
Product Information
- Brand Omega
- MFR # 28045
- Zoro # G1074620
- Country of Origin Taiwan, Province of China
- Category Floor Jacks
Details
Item | Jack Fork Lift Hydraulic |
Lifting Capacity | 4 Tons |
Features | Precision Control of Lifting and Lowering Functions |
Type | Hydraulic Forklift Jack |
For Use With | Lower Point is for Forklift Truck Lifts and The Higher Point is for Most Farm Equipment Lifts |
Description
Jack Fork Lift Hydraulic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Gearcase Assembly For Stihl FS111, FS111R, FS131, FS131R, FS91, FS91R (385-602)
- WIX FILTERS Air Filter, 46496 (46496)
- SYLVANIA 36W PAR36 Halogen Light Bulb - Screw Terminal Base - Clear Finish (S4809)
- BALDWIN FILTERS Coolant Test Kit, Test Kit, CTK5029-M (CTK5029-M)
- OMEGA Air Over Hydraulic Flr Jack, 10Ton (22101C)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- OMEGA Jack Trans. W/Air 2 Stage 1000Lb (41001)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Floor Jack 3 Ton (HW93652)
- TIGERBRAND JACK POST Tiger Brand Jack Post 4 in. D X 16 in. H Mobile Floor Jack Post 24700 lb (J-MOBILE)
- Omega Floor Jacks