Shop All Floor Jacks
Omega
High Lift Jack St Pair Pin Style, 10Ton
Mfr # 32107
Zoro # G1059379
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 10 Tons
- Type High Lift Pin Style Jack Stand
- Features Min. Height 27-7/8"
- Material Steel
- Base 16-1/8" x 16-5/8"
Product Information
- Brand Omega
- MFR # 32107
- Zoro # G1059379
- UPC # 00047077050217
- Country of Origin China
- Category Floor Jacks
Details
Item | High Lift Floor Jack |
Lifting Capacity | 10 Tons |
Type | High Lift Pin Style Jack Stand |
Features | Min. Height 27-7/8" |
Material | Steel |
Base | 16-1/8" x 16-5/8" |
Description
High Lift Jack St Pair Pin Style,10Ton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, ST205/75R15 8 Ply (HZT1005)
- WESTAR 64-77 Amer Motors L6 3.8 Engine Mount, Em-2280 (EM-2280)
- VELVAC Male Swivel Elbow, 90 deg., 1/2"x1/2" (016288)
- WD-40 3In1 Elect Motor Oil 3Oz (101456)
- OMEGA Floor Jack 3 Ton (HW93652)
- OMEGA Jack Truck 35Ton Air/Hyd (23227)
- OMEGA Jack Trans. W/Air 2 Stage 1000Lb (41001)
- OMEGA Air Jack/Support Stand, 10Ton (34100)
- OMEGA Castor For Lincoln657 4Ton Jack (231584)
- OMEGA Magic Lift Service Jack, 3.5Ton (27035)
- GLOBAL INDUSTRIAL Forklift Jack, 8800 Lb. Capacity, Steel (988869)
- Omega Jacks